Shop CLE-LINE
See all product information
Create Account
11/64 HSS 135 Degree Aircraft Extension Drill 12IN OAL Cle-Line 1805 Steam Oxide RHS/RHC
- Mfr # C23728
- Zoro # G4948791
product price:Â
$
9.89
/ea
Sold in multiples of 12 for
$118.68
Key Features
Overall Length
12 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/64 in
Number of Flutes
2
Shank Dia.
11/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C23728
- Zoro #
- G4948791
- UPC #
- 697334237280
- Country of Origin
- United States
- Item
- Aircraft Extension Drill
- Drill Bit Point Angle
- 135 Degrees
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Cutting Direction
- Right Hand
- Finish - Machining
- Black Oxide
- Shank Type - Machining
- Straight
- Decimal Equivalent
- 0.1719
- Flute Type
- Spiral
- Standards
- ASME B94.11M
- List Number
- 1805
- Primary Material Application ISO Code
- P
- Measurement System
- Fractional Inch
- Spiral Direction
- Right Hand
- Primary Material Application
- Steel
- Helix Angle
- 21 Degrees to 34 Degrees
- Coolant Fed
- Non-Coolant Through
- Drill Bit Point Type
- Split Point
- Series
- 1805
- Material Grade - Machining
- Heavy Duty
- Helix Angle - Minimum
- 21 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Secondary Material Application ISO Code
- N
- Helix Angle - Maximum
- 34 Degrees
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 11/64 in
- Shank Dia.
- 11/64 in
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 2 1/8 in
- Shank Length
- 9 7/8 in
- Drill Point Length
- 0.0356 in
- Drill Length Class
- Aircraft Extension
- Maximum Drilling Depth
- 11/16 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Aircraft Extension Drill, Drill Bit Size 11/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining Heavy Duty, Maximum Drilling Depth 11/16 in, Fractional Inch, 4xD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.