Shop CLE-LINE

118 Degree 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 15.00mm

  • Mfr # C21074
  • Zoro # G4958515

product price: 
$
30.29
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21074
Zoro #
G4958515
UPC #
697334210740
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Point Type
Conventional Point
Number of Flutes
2
Flute Type
Spiral
Cutting Direction
Right Hand
Decimal Equivalent
0.5906
Application
For Alloy And Carbon Steel, Cast Iron And Wood
List Number
1813M
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, P
Measurement System
Metric
Helix Angle
28 Degrees
Primary Material Application
Cast Iron, Steel
Silver & Deming Drill
Yes
Series
1813M
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
15 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
57.15 mm
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 11/32 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 15 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.