118 Degree Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 1/4x12IN

  • Mfr # C20444

  • Zoro # G7370478


product price:  $22.75
/ea

Key Features

Overall Length
12 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
1/4 in
Number of Flutes
2
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C20444
Zoro #
G7370478
UPC #
697334204442
Country of Origin
United States

Dimensions

Overall Length
12 in
Drill Bit Size
1/4 in
Shank Dia.
1/4 in
Size
1/4"
Flute Length
9 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
3 in
Maximum Drilling Depth
1 in
Drill Length Class
Extended-Length
Drill Point Length
0.0751"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Decimal Equivalent
0.2500
List Number
1806
Application
For Carbon Steel, Alloy Steel, Cast Iron
Flute Type
Spiral
Standards
ASME
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Helix Angle
21 Degrees to 34 Degrees
Series
1806
Material Grade - Machining
General Purpose
Drill Bit Point Type
Notched Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 118 Degrees , Notched Point, High Speed Steel, Black Oxide, 21 Degrees to 34 Degrees , Material Grade - Machining General Purpose, Maximum Drilling Depth 1 in, Fractional Inch, 4xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.