
118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 0.55mm
Mfr # C22784
Zoro # G4943079
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
Key Features
Overall Length
24 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
0.55 mm
Number of Flutes
2
Shank Dia.
0.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C22784
Zoro #
G4943079
UPC #
697334227847
Country of Origin
United States
Dimensions
Overall Length
24 mm
Drill Bit Size
0.55 mm
Shank Dia.
0.5 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
7 mm
Shank Length
17 mm
Maximum Drilling Depth
13/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0065mm
Description
Jobber Length Drill Bit, Drill Bit Size 0.55 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0217, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.