118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 15.00mm

  • Mfr # C22918

  • Zoro # G4952389


product price:  $24.69
/ea

Key Features

Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15 mm
Number of Flutes
2
Shank Dia.
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22918
Zoro #
G4952389
UPC #
697334229186
Country of Origin
United States

Dimensions

Overall Length
169 mm
Drill Bit Size
15 mm
Shank Dia.
15 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Shank Length
55 mm
Flute Length
114 mm
Maximum Drilling Depth
3 23/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Drill Point Length
0.1774mm
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1899
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Helix Angle
21 Degrees to 34 Degrees
Decimal Equivalent
0.5906
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Measurement System
Metric
Primary Material Application ISO Code
K, P
Series
1899
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Aircraft Drill
No
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 15 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.