Shop CLE-LINE

118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC No 60

  • Mfr # C22645
  • Zoro # G3063715

product price: 
$
1.29
/ea

Key Features

Overall Length
1 5/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#60
Number of Flutes
2
Shank Dia.
1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C22645
Zoro #
G3063715
UPC #
697334226451
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0400
Application
For Carbon Steel And Cast Iron
List Number
1899
Flute Type
Spiral
Number of Pieces
1
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Steel
Series
1899
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Measurement System
Wire
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Dimensions

Overall Length
1 5/8 in
Drill Bit Size
#60
Shank Dia.
1 mm
Flute Length
11/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Length
15/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1/2 in
Drill Length Class
Jobber-Length
Drill Point Length
0.012 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0400, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.