118 Degree Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 11/32

  • Mfr # C10618
  • Zoro # G2146464
product price: 
$
10.29
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
11/32 in
Material - Machining
Cobalt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C10618
Zoro #
G2146464
UPC #
697334106180
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
11/32 in
Shank Dia.
11/32 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Flute Length
3 3/16 in
Shank Length
1-9/16"
Shank Hex Size
11/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0001 in
Drill Length Class
Jobber-Length
Wire Rope Length
4 3/4 in
Length
4 3/4 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Hex
Application
Aluminum, Alloy Steel, Cast Iron
Flute Type
Spiral
Decimal Equivalent
0.3438
Number of Pieces
1
List Number
1804
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Helix Angle
21 Degrees to 34 Degrees
Series
1804
Drill Bit Point Type
Split Point
Material Grade - Machining
M35
Web Construction
Tapered
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products