Shop CLE-LINE

118 Degree Fast Helix-Carbide Tipped Masonry Drill Cle-Line 1889 Bright HSS RHS/RHC 3/8x4.5IN

  • Mfr # C23289
  • Zoro # G2841568

product price: 
$
5.75
/ea

Key Features

Drill Bit Size
3/8 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
List Number
CEM12BXL2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C23289
Zoro #
G2841568
UPC #
697334232896
Country of Origin
France
Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
Number of Flutes
2
List Number
CEM12BXL2
Grade
HSS+TCT/Masonry
Coolant Through
No
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Flute Type
Spiral
Decimal Equivalent
0.375
Drill Bit Grouping
Drill Bit
Standards
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Helix Angle
40 Degrees
Drill Bit Point Type
Radial
Silver & Deming Drill
Yes
Series
1819
Measurement System
Fractional Inch
Impact Rated
Yes
Finish
Bright (Uncoated)
Shank Type
Round
For Workpiece Material
Masonry

Dimensions

Drill Bit Size
3/8 in
Overall Length
4 in
Flute Length
2 3/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 5/8 in
Drill Diameter Tolerance
+0.0000"/-0.0010"
Maximum Drilling Depth
2 11/64 in
Shank Diameter
5/16 in

Description

Rebar Cutter Drill Bit, Straight, 3/8 in, Carbide Tipped, 4 in Overall Length, Maximum Drilling Depth 2 11/64 in, Shank Diameter 5/16 in, Bright (Uncoated), Number of Flutes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.