Shop CLE-LINE
See all product information
Create Account
3/8X12 SDS+3 TCT HAMMER SANDBLAST FINISH
- Mfr # C22108
- Zoro # G223507024
product price:
$
18.39
/ea
Key Features
Number of Flutes
3
Spiral Direction
Right Hand
Measurement System
Inch
Material - Machining
High Speed Steel
Flute Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C22108
- Zoro #
- G223507024
- UPC #
- 697334221081
- Country of Origin
- France
- Item
- Masonry Drill Bit
- Number of Flutes
- 3
- Spiral Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- SDS PLUS
- Point Angle
- 118°
- Finish - Machining
- Sand Blasted
- Point Type
- Radial
- Flute Type
- Spiral Flute
- Cutting Direction
- Right Hand
Dimensions
- Flute Length
- 10 in
- Drill Bit Size
- 3/8 in
- Overall Length
- 12 in
Description
118° 3-Flute Carbide-Tipped SDS-Plus Masonry Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.