Shop All Jobber Length Drill Bits
Cle-Line
118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 5/16
Mfr # C68016
Zoro # G2132735
Sold in multiples of 6 for $14.34
$14.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 0.3125
- Flute Type Spiral
- Coolant Fed Non-Coolant Through
- Shank Dia. 5/16 in
Product Information
- Brand Cle-Line
- MFR # C68016
- Zoro # G2132735
- UPC # 697334680161
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4-1/2 in |
Flute Length | 3-3/16 in |
Maximum Drilling Depth | 2 3/8 in |
Depth:Dia. Ratio | 4xD |
Shank Length | 1-5/16 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0939 in |
Details
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Brass Slide Rule Caliper, 5" (06506-00)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A31X35)
- KIPP Pull Handle Fold-Down, Thermoplastic, Comp:Stainless Steel (K0241.080181)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 5/64 (C18001)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #53 (C18106)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/8 (C22679)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 1/8 (C18434)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees, Black & Gold (C18013)
- WESTWARD 15/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL53)
- Cle-Line Drill Bits