This item is Discontinued.
This item is Discontinued.
118° General Purpose Jobber Length Drill Cle-Line 1808 Bright HSS RHS/RHC 15/32 (Discontinued)
Mfr #
C20626
Zoro #
G4941435
UPC # 697334206262
Country of Origin United States
Category Reduced Shank Drill Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20626
- Zoro #
- G4941435
- UPC #
- 697334206262
- Country of Origin
- United States
- Item
- Reduced Shank Drill Bit
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright (Uncoated)
- Drill Bit Point Type
- Radial Point
- Number of Flutes
- 2
- Drill Bit Grouping
- Drill Bit
- Drill Bit Material
- High Speed Steel
- Material
- High Speed Steel
- Point Type
- Conventional Point
- List Number
- 1808
- Standards
- Not Rated
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Finish
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Coolant Fed
- Non-Coolant Through
- Flute Type
- Spiral
- Helix Angle
- 21 Degrees to 34 Degrees
- Decimal Equivalent
- 0.4688
- Series
- 1808
- Spiral Direction
- Right Hand
- Measurement System
- Fractional Inch
- Grade
- General Purpose
- Application
- For Non-Ferrous Materials
- Shank Type
- Round
Dimensions
- Overall Length
- 5 3/4 in
- Shank Dia.
- 3/8 in
- Drill Bit Size
- 15/32 in
- Flute Length
- 4 5/16 in
- Depth:Dia. Ratio
- 4xD
- Depth x Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Shank Length
- 1 7/16 in
- Maximum Drilling Depth
- 1 7/8 in
- Drill Diameter Tolerance
- +0.0000 in /-0.0010 in
Description
Reduced Shank Drill Bit, Drill Bit Size 15/32 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.