Shop CLE-LINE
See all product information
Create Account
15.50mm HSS 118 Degree General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide RHS/RHC
- Mfr # C22920
- Zoro # G4952407
product price:Â
$
26.15
/ea
Key Features
Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
15.5 mm
Number of Flutes
2
Shank Dia.
15.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 178 mm
- Drill Bit Size
- 15.5 mm
- Shank Dia.
- 15.5 mm
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Metric
- Shank Length
- 58 mm
- Flute Length
- 120 mm
- Maximum Drilling Depth
- 3 17/32 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0012 in
- Drill Point Length
- 0.1833mm
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 178 mm
- Length
- 178 mm
Description
Jobber Length Drill Bit, Drill Bit Size 15.5 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.6102, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.