Shop CLE-LINE

13/32 No 2MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC

  • Mfr # C20022
  • Zoro # G4953405

product price: 
$
24.29
/ea

Key Features

Drill Bit Size
13/32 in
Overall Length
7 1/2 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20022
Zoro #
G4953405
UPC #
697334200222
Country of Origin
United States
Item
Taper Shank Drill Bit
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Morse Taper
Flute Type
Spiral
Standards
ASME B94.11M
Decimal Equivalent
0.4062
Coolant Fed
Non-Coolant Through
Series
1894
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Drill Bit Point Type
Conventional Point
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Dimensions

Drill Bit Size
13/32 in
Overall Length
7 1/2 in
Flute Length
3 5/8 in
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
3 5/8 in
Taper Shank Size
MT2
Drill Length Class
Taper Shank
Wire Rope Length
7 1/2 in
Length
7 1/2 in

Description

Taper Shank Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.