Shop CLE-LINE
See all product information
Create Account
3/16 No 1MT HSS 118 Degree General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide RHS/RHC
- Mfr # C20053
- Zoro # G4953140
product price:Â
$
15.99
/ea
Key Features
Drill Bit Size
3/16 in
Overall Length
5 3/4 in
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20053
- Zoro #
- G4953140
- UPC #
- 697334200536
- Country of Origin
- United States
- Item
- Taper Shank Drill Bit
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
- Finish - Machining
- Black Oxide
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Morse Taper
- Standards
- ASME B94.11M
- Decimal Equivalent
- 0.1875
- List Number
- 1894
- Flute Type
- Spiral
- Coolant Fed
- Non-Coolant Through
- Series
- 1894
- Drill Bit Point Type
- Conventional Point
- Primary Material Application ISO Code
- K, P
- Spiral Direction
- Right Hand
- Primary Material Application
- Cast Iron, Steel
- Measurement System
- Fractional Inch
- Helix Angle
- 21 Degrees to 34 Degrees
- Secondary Material Application
- Aluminum, Brass, Bronze, Copper
- Helix Angle - Maximum
- 34 Degrees
- Helix Angle - Minimum
- 30 Degrees
- Secondary Material Application ISO Code
- N
- Material Grade - Machining
- General Purpose
Dimensions
- Drill Bit Size
- 3/16 in
- Overall Length
- 5 3/4 in
- Flute Length
- 2 1/2 in
- Depth:Dia. Ratio
- 4xD
- Taper Shank Size
- MT1
- Drill Diameter Tolerance
- +0.0000 in/-0.0007 in
- Maximum Drilling Depth
- 2 1/2 in
- Drill Length Class
- Taper Shank
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Taper Shank Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Black Oxide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.