Shop CLE-LINE

118 Degree Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm

  • Mfr # C21172
  • Zoro # G4954330

product price: 
$
25.79
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C21172
Zoro #
G4954330
UPC #
697334211723
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Flute Type
Spiral
Drill Bit Point Angle
118 Degrees
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Decimal Equivalent
0.5512
List Number
1877M
Coolant Fed
Non-Coolant Through
Standards
Not Rated
Primary Material Application ISO Code
K, P
Silver & Deming Drill
Yes
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Series
1877M
Measurement System
Metric
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
14 mm
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
57.15 mm
Maximum Drilling Depth
2 3/16 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 14 mm, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.