118 Degree Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 1-1/4

  • Mfr # C17078
  • Zoro # G2922123
product price: 
$
85.95
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C17078
Zoro #
G2922123
UPC #
697334170785
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black and Gold
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Drill Bit Point Angle
118 Degrees
List Number
1877
Decimal Equivalent
1.2500
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Material Grade - Machining
General Purpose
Series
1877
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Silver & Deming Drill
Yes
Standards
Not Rated
Bit Style
Silver & Deming
Number of Drill Bits
1
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1 1/4 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 1/4 in
Shank Size
0.5
Diameter
1.25
Drill Diameter Tolerance
+0.0000 in/-0.0015 in
Maximum Drilling Depth
5 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 1 1/4 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black and Gold

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.