Shop CLE-LINE

118 Degree Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 39/64

  • Mfr # C20677
  • Zoro # G4953807

product price: 
$
23.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20677
Zoro #
G4953807
UPC #
697334206774
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
List Number
1892
Flute Type
Spiral
Decimal Equivalent
0.6094
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, P
Material Grade - Machining
M42
Spiral Direction
Right Hand
Silver & Deming Drill
Yes
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Helix Angle
28 Degrees
Series
1892
Standards
Not Rated
Secondary Material Application ISO Code
N
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
39/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Shank Length
2 1/4 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 7/16 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 39/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.