Shop CLE-LINE

43/64 HSS 118 Degree Silver & Deming Drill w/ 1/2 Reduced, 3-Flats Shank Cle-Line 1892 Steam Oxide RHS/RHC

  • Mfr # C20681
  • Zoro # G4953789

product price: 
$
26.39
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20681
Zoro #
G4953789
UPC #
697334206811
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Flute Type
Spiral
List Number
1892
Decimal Equivalent
0.6719
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Coolant Fed
Non-Coolant Through
Series
1892
Primary Material Application ISO Code
K, P
Helix Angle
28 Degrees
Material Grade - Machining
M42
Silver & Deming Drill
Yes
Spiral Direction
Right Hand
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Standards
Not Rated
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
30 Degrees
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
43/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Shank Length
2 1/4 in
Maximum Drilling Depth
2 1/2 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 43/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.