Shop CLE-LINE

45/64 HSS 118 Degree Silver & Deming Drill w/ 1/2 Reduced, 3-Flats Shank Cle-Line 1892 Steam Oxide RHS/RHC

  • Mfr # C20683
  • Zoro # G4953770

product price: 
$
27.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Straight with Three Flats
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C20683
Zoro #
G4953770
UPC #
697334206835
Country of Origin
United States
Item
Reduced Shank Drill Bit
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Shank Type - Machining
Straight with Three Flats
Drill Bit Point Type
Split Point
Number of Flutes
2
Decimal Equivalent
0.7031
Application
For Alloy And Carbon Steel, Cast Iron And Wood
Drill Bit Point Angle
118 Degrees
List Number
1892
Flute Type
Spiral
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Silver & Deming Drill
Yes
Helix Angle
28 Degrees
Material Grade - Machining
M42
Primary Material Application
Cast Iron, Steel
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Series
1892
Standards
Not Rated
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Minimum
30 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application ISO Code
N

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
45/64 in
Flute Length
3 1/8 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Maximum Drilling Depth
2 1/2 in
Shank Length
2 1/4 in
Wire Rope Length
6 in
Length
6 in

Description

Reduced Shank Drill Bit, Drill Bit Size 45/64 in, 118 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.