Shop CLE-LINE
See all product information
Create Account
118 Degree Step Drill Cle-Line 1874-TN TiN HSS RHC 3/16-7/8 x 1/16
- Mfr # C20298
- Zoro # G4954419
product price:Â
$
72.99
/ea
Key Features
Shank Diameter
3/8 in
Shank Type - Machining
Straight with Three Flats
Material - Machining
High Speed Steel
Finish - Machining
TiN
Overall Length
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20298
- Zoro #
- G4954419
- UPC #
- 697334202981
- Country of Origin
- China
- Item
- Step Drill Bit
- Shank Type - Machining
- Straight with Three Flats
- Material - Machining
- High Speed Steel
- Finish - Machining
- TiN
- Number of Flutes
- 2
- Impact Rated
- Not Impact Rated
- Number of Pieces
- 1
- Decimal Equivalent
- 0.1875, 0.875
- Primary Material Application
- Stainless Steel, Steel
- Drill Bit Point Type
- Split Point
- Sub Brand
- Cle-Line
- Flute Type
- Straight
- Cutting Direction
- Right Hand
- Series
- 1874-TN
- Measurement System
- Fractional Inch
- Step Increments
- 1/16 in
- Spiral Direction
- Neutral
Dimensions
- Shank Diameter
- 3/8 in
- Overall Length
- 3 1/4 in
- Size Range
- 3/16 in to 7/8 in
- Drill Bit Sizes Included
- 3/16 in, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in
- Number Hole Sizes
- 12
- Shank Length
- 3 1/4 in
- Maximum Hole Size
- 7/8 in
- Minimum Hole Size
- 3/16 in
Description
Step Drill Bit, High Speed Steel, TiN, 3/16 in to 7/8 in Size Range, Straight with Three Flats, 3/8 in Shank Diameter, 3 1/4 in Overall Length
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.