Shop CLE-LINE
See all product information
Create Account
11PC 1/16-3/8x1/32 HSS 118 Degree General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide RHS/RHC
- Mfr # C21101
- Zoro # G4952529
product price:Â
$
32.89
/ea
Key Features
Number of Pieces
11
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Grouping
Drill Bit Set
Depth:Dia. Ratio
4xD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C21101
- Zoro #
- G4952529
- UPC #
- 697334211013
- Country of Origin
- United States
- Item
- Jobber Length Drill Bit Set
- Number of Pieces
- 11
- Cutting Direction
- Right Hand
- Drill Bit Point Angle
- 118 Degrees
- Drill Bit Grouping
- Drill Bit Set
- Standards
- Not Rated
- Application
- For Carbon Steel And Cast Iron
- Coolant Fed
- Non-Coolant Through
- Helix Angle
- Variable
- Flute Type
- Spiral
- Material - Machining
- High Speed Steel
- Shank Type - Machining
- Straight
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial Point
- Spiral Direction
- Right Hand
- Series
- 1899
- Measurement System
- Fractional Inch
- Number of Drill Bits
- 11
- Thread Direction
- Right Hand
Dimensions
- Depth:Dia. Ratio
- 4xD
- Drill Bit Dimension Type
- Fractional Inch
- Drill Bit Size
- 1/16 in to 3/8 in by 32nds
- Depth x Dia. Ratio
- 4xD
- Drill Length Class
- Jobber-Length
- Drill Point Length
- 0.0000 in
- Drill Diameter Tolerance
- +0.0000 in /-0.0005 in - +0.0000 in /-0.0010 in
- Largest Drill Bit Size
- 3/8 in
- Smallest Drill Bit Size
- 1/16 in
- Drill Bit Sizes Included
- 1/16 in, 1/4 in, 1/8 in, 11/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in, 9/32 in
Description
The CLE-LINE - C21101 is a jobber length drill bit set consisting of 11 high speed steel bits with sizes ranging from 1/16 inch to 3/8 inch in fractional increments. The bits feature a right hand spiral and thread direction with a 118-degree radial point angle, is compatible for drilling in carbon steel and cast iron. The set includes bits with a black oxide finish, straight shanks, and a variable helix angle has a variable helix angle.
Key Features:
- Drill bit sizes included: 1/16 in, 1/8 in, 3/32 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/32 in, 5/16 in, 7/32 in, 9/32 in.
- Material: High speed steel.
- Drill length class: Jobber-length, suitable for general use.
- Flute type: Spiral with right hand direction.
- Drill point type: Radial point with a 118-degree angle.
- Shank type: Straight.
- Finish: Black oxide.
- Measurement system: Fractional inch.
- Designed for use with carbon steel and cast iron materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.