Shop NEIKO
See all product information
Create Account
Stubby Drill Bit Set for Metal, 5 Piece 0.25 in Hex Shank
- Mfr # 11402A
- Zoro # G222982778
product price:Â
$
15.99
/ea
Key Features
Depth
0.75 in
Length
5.5 in
Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11402A
- Zoro #
- G222982778
- UPC #
- 816914021815
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Length
- 5.5 in
- Width
- 3.5 in
Description
The Neiko Quick Change stubby drill bit set includes a plastic hex-shank holder and the following bit sizes: 3/32, 1/8, 3/16, 1/4 and 5/16-inch bits.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.