Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2-20UNF HSS 2-Flute Combination Drill and Tap Cle-Line 0450 Bright

  • Mfr # C29200

  • Zoro # G609198037


product price: $38.15
/ea

Key Features

Overall Length
2 27/32 in
Number of Flutes
2
Thread Standard
UNF
Thread Direction
Right Hand
Shank Dia.
0.3180 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C29200
Zoro #
G609198037
UPC #
662355010877
Country of Origin
United States

Dimensions

Overall Length
2 27/32 in
Size
5/16"-24
Shank Dia.
0.3180 in
Thread Length
15/16 in
Thread Size
5/16"-24
Flute Length
1 5/8 in
Drill Point Dia.
0.2770 in

Details

Item
HSS Combination Tap and Drill
Number of Flutes
2
Thread Standard
UNF
Thread Direction
Right Hand
Decimal Equivalent
0.2770 in
Material - Machining
High Speed Steel
Finish - Machining
Bright
Thread Pitch
24
Shank Type - Machining
Straight

Description

Combination Tap & Drill, Thread Size 5/16 In.-24, UNF, Drill Point Dia. 0.2770 in, High Speed Steel, Bright, Thread Length 15/16 in, Flute Length 1 5/8 in, Overall Length 2 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.