Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-28UNF HSS 13/16 Outer Diameter Round Adjustable Die Cle-Line 0710 Bright

  • Mfr # C65752

  • Zoro # G4959626


product price: $31.95
/ea

Key Features

Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Die Thickness
1/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C65752
Zoro #
G4959626
UPC #
697334657521
Country of Origin
United States

Dimensions

Die Thread Size
#12-28
Die Thickness
1/4 in
Thread Size
#12-28
Overall Length
13/16 in
Outside Dia.
13/16 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
UNF
Die Material
High Speed Steel
Thread Direction
Right Hand
Includes
Die
Thread Standard
UNF
Primary Material Application
All Materials
Secondary Material Application
Stainless Steel
Threads per Inch
28
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
M
Integrated Handle
No
Primary Material Application ISO Code
H, K, M, N, P, S
For Tool Type
Round Adjustable Dies, Threading
Die Type
Adjustable
Material - Machining
High Speed Steel

Description

Round Threading Die, Round, Thread Size #12-28, UNF, Adjustable, Outside Dia. 13/16 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/4 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.