Shop CLE-LINE

12.00mm HSS 135 Degree Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold RHS/RHC

  • Mfr # C18616
  • Zoro # G4941119

product price: 
$
10.99
/ea
Sold in multiples of 6 for $65.94

Key Features

Overall Length
151 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C18616
Zoro #
G4941119
UPC #
697334186168
Country of Origin
United States
Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1872
Standards
ASME B94.11M, DIN 338
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Flute Type
Parabolic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.4724
Series
1872
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Material Grade - Machining
Heavy Duty
Secondary Material Application ISO Code
N
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper

Dimensions

Overall Length
151 mm
Drill Bit Size
12 mm
Shank Dia.
12 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Shank Length
50 mm
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0978mm
Maximum Drilling Depth
2 31/32 in
Drill Length Class
Jobber-Length
Wire Rope Length
151 mm
Length
151 mm

Description

Jobber Length Drill Bit, Drill Bit Size 12 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black and Gold, Decimal Equivalent 0.4724, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.