12.70mmx6mm Hardened Steel Shank Double Cut Carbide SB-5 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17511
Zoro # G4956701
product price:Â $42.99
/eaKey Features
Length of Cut
25.40mm
Trade Number
SB-5
Overall Length
69 29/32 mm
Shank Material
Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C17511
Zoro #
G4956701
UPC #
697334175117
Country of Origin
United States
Dimensions
Length of Cut
25.40mm
Overall Length
69 29/32 mm
Head Dia.
12 45/64 mm
Shank Dia.
6 mm
Head Length
25 13/32 mm
Details
Trade Number
SB-5
Item
Cylinder Bur SB
Shank Material
Steel
Head Material
Carbide
Coating
Bright (Uncoated)
End Type
Flat
Cut Type
Double
Head Shape
Cylinder
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Number of Ends
Single End
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Description
Cylinder Bur SB, End Type Flat, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 29/32 mm, Trade Number SB-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.