12.70mmx6mm Hardened Steel Shank Double Cut Carbide SF-5 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17527

  • Zoro # G4956205


product price:  $32.65
/ea

Key Features

Length of Cut
25.40mm
Trade Number
SF-5
Overall Length
64 mm
Shank Material
Hardened Steel
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17527
Zoro #
G4956205
UPC #
697334175278
Country of Origin
United States

Dimensions

Length of Cut
25.40mm
Overall Length
64 mm
Head Dia.
12 45/64 mm
Shank Dia.
6 mm
Head Length
19 3/64 mm

Details

Trade Number
SF-5
Item
Carbide Bur
Shank Material
Hardened Steel
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
End Type
Radius
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Tree
Head Material
Carbide
Cut Type
Double
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
List Number
1848
System of Measurement
Metric

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 19 3/64 mm, Included Angle Not Applicable, Overall Length 64 mm, Trade Number SF-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, List Number 1848, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.