12.70mmx6mm Hardened Steel Shank Double Cut Carbide SM-5 Cle-Line 1850 Pointed Cone Bur

  • Mfr # C17499

  • Zoro # G4955688


product price:  $30.15
/ea

Key Features

Length of Cut
0.8740 in
Trade Number
SM-5
Overall Length
2 3/4 in
Shank Material
Steel
Head Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17499
Zoro #
G4955688
UPC #
697334174998
Country of Origin
United States

Dimensions

Length of Cut
0.8740 in
Overall Length
2 3/4 in
Head Dia.
1/2 in
Shank Dia.
6 mm
Head Length
7/8 in

Details

Trade Number
SM-5
Item
Cone Bur
Shank Material
Steel
Cut Type
Double
Max. Speed
50,000 RPM
Coating
Bright (Uncoated)
Included Angle
28 Degrees
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
End Type
Pointed
Head Material
Carbide
Number of Ends
Single End
Operating Speed - Maximum
50,000 RPM

Description

Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle 28 Degrees , Overall Length 2 3/4 in, Trade Number SM-5, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.