12.70mmx6mm Hardened Steel Shnk Double Cut Carbide SA-5 Cle-Line 1845 Cylindrical Bur w/o End Cut
- Mfr # C17592
- Zoro # G4956975
product price:Â
$
39.49
/ea
Key Features
Length of Cut
25.40 mm
Trade Number
SA-5
Overall Length
69 27/32 mm
Shank Material
Hardened Steel
Head Dia.
12 45/64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17592
- Zoro #
- G4956975
- UPC #
- 697334175926
- Country of Origin
- United States
Dimensions
- Length of Cut
- 25.40 mm
- Overall Length
- 69 27/32 mm
- Head Dia.
- 12 45/64 mm
- Shank Dia.
- 6 mm
- Head Length
- 25 13/32 mm
- Wire Rope Length
- 69 27/32 mm
- Length
- 69 27/32 mm
Details
- Trade Number
- SA-5
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
- Head Material
- Carbide
- Material Application
- , Brass, Bronze, Carbon Steel, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- Abrading Application
- Faster Penetration and Stock Removal, Good Finish on Variety of Materials
- Number of Ends
- Single End
- Coating
- Bright (Uncoated)
- Cut Type
- Double
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- End Type
- Flat
- List Number
- 1845
- Head Shape
- Cylinder
- System of Measurement
- Metric
Description
Carbide Bur, End Type Flat, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 45/64 mm, Head Length 25 13/32 mm, Included Angle Not Applicable, Overall Length 69 27/32 mm, Trade Number SA-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, List Number 1845, System of Measurement Metric, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.