12.80mm 118 Degree HSS General Purpose Jobber Length Drill Cle-Line 1898 Bright RHS/RHC

  • Mfr # C62909

  • Zoro # G4952818


product price:  $16.15
/ea

Key Features

Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
12.8 mm
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C62909
Zoro #
G4952818
UPC #
697334629092
Country of Origin
United States

Dimensions

Overall Length
151 mm
Drill Bit Size
12.8 mm
Shank Dia.
12.8 mm
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Metric
Flute Length
101 mm
Shank Length
50 mm
Maximum Drilling Depth
2 31/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
List Number
1898
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Decimal Equivalent
0.5039
Primary Material Application ISO Code
K, N, P
Flute Type
Spiral
Spiral Direction
Right Hand
Helix Angle
21 Degrees to 34 Degrees
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 12.8 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5039, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.