1/2x12 118 Degree Fast Helix Carbide Tipped Masonry Drill Cle-Line 1889 Bright RHS/RHC

  • Mfr # C23281

  • Zoro # G2841638


product price:  $15.89
/ea

Key Features

Drill Bit Size
1/2 in
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
List Number
CEM12BXL2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C23281
Zoro #
G2841638
UPC #
697334232810
Country of Origin
France

Dimensions

Drill Bit Size
1/2 in
Overall Length
12 in
Flute Length
10 7/16 in
Depth:Dia. Ratio
4xD
Shank Length
1 9/16 in
Maximum Drilling Depth
8 25/32 in
Drill Diameter Tolerance
+0.0000"/-0.0012"
Shank Diameter
3/8 in

Details

Item
Rebar Cutter Drill Bit
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Reduced
List Number
CEM12BXL2
Coolant Through
No
Number of Flutes
2
Drill Bit Grouping
Drill Bit
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Decimal Equivalent
0.5
Grade
HSS+TCT/Masonry
Flute Type
Regular Spiral
Standards
ANSI
Coolant Fed
Non-Coolant Through
Primary Material Application
Masonry
Helix Angle
40 Degrees
Silver & Deming Drill
Yes
Measurement System
Fractional Inch
Drill Bit Point Type
Radial
Series
1819
Impact Rated
Yes

Description

Rebar Cutter Drill Bit, 1/2 in Drill Bit Size, Carbide Tipped, 12 in Overall Length, Straight, 8 25/32 in Maximum Drilling Depth, 3/8 in Shank Diameter, 1 9/16 in Shank Length, Regular Spiral

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.