Shop CLE-LINE
See all product information
Create Account
1/2x1/4 Hardened Steel Shank Aluminum Cut Carbide SB-5 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C10017
- Zoro # G509197673
product price:Â
$
56.69
/ea
Key Features
Overall Length
2 3/4 in
Shank Material
Steel
Primary Material Application
Non-Ferrous Metals
Head Dia.
1/2 in
Head Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10017
- Zoro #
- G509197673
- UPC #
- 697334006374
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 3/4 in
- Head Dia.
- 1/2 in
- Head Length
- 1 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Trade Number
- SB-5
- Shank Material
- Steel
- Item
- Carbide Bur
- Primary Material Application
- Non-Ferrous Metals
- Operating Speed - Maximum
- 50,000 RPM
- Head Shape
- Cylinder
- Coating
- Bright (Uncoated)
- Cut Type
- Aluminum
- Head Material
- Carbide
Description
Carbide Bur, Cut Type Aluminum, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Non-Ferrous Metals, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.