Shop CLE-LINE
See all product information
Create Account
1/2x1/4 Hardened Steel Shank Aluminum Cut Carbide SC-5 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C10028
- Zoro # G409197650
product price:Â
$
59.59
/ea
Key Features
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Shank Material
Hardened Steel
Operating Speed - Maximum
50,000 RPM
Head Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C10028
- Zoro #
- G409197650
- UPC #
- 697334006497
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 3/4 in
- Shank Dia.
- 1/4 in
- Head Dia.
- 1/2 in
- Head Length
- 1 in
- Wire Rope Length
- 2 3/4 in
- Length
- 2 3/4 in
Details
- Trade Number
- SC-5
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- Operating Speed - Maximum
- 50,000 RPM
- List Number
- 1847
- Coating
- Bright (Uncoated)
- Head Shape
- Cylinder
- End Type
- Radius
- Head Material
- Carbide
- Cut Type
- Aluminum
- System of Measurement
- Inch
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SC-5, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.