1/2x1/4 Hardened Steel Shank Double Cut Carbide SD-5 Cle-Line 1853 Ball Shaped Bur
Mfr # C17536
Zoro # G4955015
product price: $23.15
/eaKey Features
Length of Cut
1/2 in
Trade Number
SD-5
Overall Length
2-13/64 in
Shank Material
Steel
Number of Ends
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17536
Zoro #
G4955015
UPC #
697334175360
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
2-13/64 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1/2 in
Details
Trade Number
SD-5
Item
Ball Bur SD
Shank Material
Steel
Number of Ends
Single End
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Cut Type
Double
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Head Shape
Ball
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Coating
Bright (Uncoated)
Head Material
Carbide
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Max. Speed
50,000 RPM
Head Material Grade
C2 Submicron
Operating Speed - Maximum
50,000 RPM
Description
Ball Bur SD, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 2-13/64 in, Trade Number SD-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Head Material Grade C2 Submicron, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.