1/2x1/4 Hardened Steel Shank Double Cut Carbide SE-5 Cle-Line 1851 Egg Shaped Bur
Mfr # C17560
Zoro # G4955566
product price:Â $30.89
/eaKey Features
Length of Cut
7/8 in
Trade Number
SE-5
Overall Length
2 5/8 in
Shank Material
Steel
Head Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17560
Zoro #
G4955566
UPC #
697334175605
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2 5/8 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
7/8 in
Details
Trade Number
SE-5
Item
Oval Bur SE
Shank Material
Steel
Head Material
Carbide
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Oval
Coating
Bright (Uncoated)
End Type
Radius
Max. Speed
50,000 RPM
Number of Ends
Single End
Cut Type
Double
Operating Speed - Maximum
50,000 RPM
Description
Oval Bur SE, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 2 5/8 in, Trade Number SE-5, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.