1/2x1/4 Hardened Steel Shank Double Cut Carbide SG-13 Cle-Line 1849 Pointed Tree Bur

  • Mfr # C17577

  • Zoro # G4956056


product price:  $31.25
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SG-13
Overall Length
2 1/2 in
Shank Material
Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17577
Zoro #
G4956056
UPC #
697334175773
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
3/4 in

Details

Trade Number
SG-13
Item
Tree Bur SG
Shank Material
Steel
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Cut Type
Double
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
End Type
Pointed
Max. Speed
50,000 RPM
Head Shape
Tree
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM

Description

Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SG-13, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.