1/2x1/4 Hardened Steel Shank Double Cut Carbide SH-5 Cle-Line 1854 Flame Shaped Bur

  • Mfr # C17563

  • Zoro # G4954787


product price:  $39.69
/ea

Key Features

Length of Cut
1-1/4 in
Trade Number
SH-5
Overall Length
3 in
Shank Material
Steel
Max. Speed
50,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C17563
Zoro #
G4954787
UPC #
697334175636
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 1/4 in

Details

Trade Number
SH-5
Item
Flame Bur SH
Shank Material
Steel
Max. Speed
50,000 RPM
Head Material
Carbide
Coating
Bright (Uncoated)
Cut Type
Double
Head Shape
Flame
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Material Application
Steel, Brass, Bronze, , Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Number of Ends
Single End
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM

Description

Flame Bur SH, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 3 in, Trade Number SH-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.