1/2x1/4 Hardened Steel Shank Double Cut Carbide SH-5L6 Cle-Line 1854 Flame Shaped Bur
Mfr # C17842
Zoro # G4954726
product price:Â $55.59
/eaKey Features
Length of Cut
1-1/4 in
Trade Number
SH-5L6
Overall Length
7 1/4 in
Shank Material
Steel
Coating
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17842
Zoro #
G4954726
UPC #
697334178422
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
7 1/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/4 in
Details
Trade Number
SH-5L6
Item
Flame Bur SH
Shank Material
Steel
Coating
Bright (Uncoated)
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Max. Speed
50,000 RPM
Number of Ends
Single End
Head Shape
Flame
Head Material
Carbide
Cut Type
Double
Material Application
Steel, Brass, Bronze, , Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
Description
Flame Bur SH, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 7 1/4 in, Trade Number SH-5L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.