1/2x1/4 Hardened Steel Shank Double Cut Carbide SL-4L6 Cle-Line 1852 Included Angle Bur

  • Mfr # C17845

  • Zoro # G4955240


product price:  $51.75
/ea

Key Features

Length of Cut
1-1/8 in
Trade Number
SL-4L6
Overall Length
7 1/8 in
Shank Material
Hardened Steel
Max. Speed
50,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17845
Zoro #
G4955240
UPC #
697334178453
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
7 1/8 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/8 in

Details

Trade Number
SL-4L6
Item
Carbide Bur
Shank Material
Hardened Steel
Max. Speed
50,000 RPM
Included Angle
14 Degrees
End Type
Radius
Abrading Application
Faster Penetration and Stock Removal, Good Finish on Variety of Materials
Head Shape
Cone
Head Material
Carbide
Cut Type
Double
Coating
Bright (Uncoated)
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
List Number
1852
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 7 1/8 in, Trade Number SL-4L6, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.