1/2x1/4 Hardened Steel Shank Standard Cut Carbide SB-5 Cle-Line 1846 Cylindrical Bur w/ End Cut
Mfr # C17631
Zoro # G4956710
product price:Â $36.99
/eaKey Features
Length of Cut
1 in
Trade Number
SB-5
Overall Length
2 3/4 in
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C17631
Zoro #
G4956710
UPC #
697334176312
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in
Details
Trade Number
SB-5
Item
Cylinder Bur SB
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Head Shape
Cylinder
Material Category Application
Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
Cut Type
Single
Coating
Bright (Uncoated)
End Type
Flat
Head Material
Carbide
Number of Ends
Single End
Max. Speed
50,000 RPM
Material Application
, Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SB-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.