Shop CLE-LINE
See all product information
Create Account
1/4x1/8 Hardened Steel Shank Standard Cut Carbide SB-51 Cle-Line 1846 Cylindrical Bur w/ End Cut
- Mfr # C17624
- Zoro # G4956695
product price:Â
$
19.45
/ea
Key Features
Length of Cut
3/16 in
Trade Number
SB-51
Overall Length
1 7/16 in
Shank Material
Steel
Abrading Application
General Purpose Use for Smooth Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17624
- Zoro #
- G4956695
- UPC #
- 697334176244
- Country of Origin
- United States
Dimensions
- Length of Cut
- 3/16 in
- Overall Length
- 1 7/16 in
- Shank Dia.
- 1/8 in
- Head Dia.
- 1/4 in
- Head Length
- 3/16 in
- Wire Rope Length
- 1 7/16 in
- Length
- 1 7/16 in
Details
- Trade Number
- SB-51
- Item
- Cylinder Bur SB
- Shank Material
- Steel
- Abrading Application
- General Purpose Use for Smooth Finish
- Head Material
- Carbide
- Cut Type
- Single
- Number of Ends
- Single End
- Max. Speed
- 70,000 RPM
- Material Category Application
- Brass, Bronze, Cast Iron, Fiberglass, Inconel, , Masonite, Stainless Steel, Steel, Titanium
- Material Application
- , Brass, Bronze, Cast Iron, Fiberglass, Inconel, Masonite, Stainless Steel, Titanium
- End Type
- Flat
- Coating
- Bright (Uncoated)
- Head Shape
- Cylinder
- Primary Material Application
- Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium
- Operating Speed - Maximum
- 70,000 RPM
Description
Cylinder Bur SB, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 3/16 in, Included Angle Not Applicable, Overall Length 1 7/16 in, Trade Number SB-51, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Stainless Steel, Titanium, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.