Shop CLE-LINE
See all product information
Create Account
1/2x1/4 Hardened Steel Shank Standard Cut Carbide SC-5L6 Cle-Line 1847 Cylindrical Ball Nose Bur
- Mfr # C17805
- Zoro # G4956360
product price:Â
$
68.85
/ea
Key Features
Length of Cut
1 in
Trade Number
SC-5L6
Overall Length
7 in
Shank Material
Hardened Steel
End Type
Radius
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C17805
- Zoro #
- G4956360
- UPC #
- 697334178057
- Country of Origin
- United States
Dimensions
- Length of Cut
- 1 in
- Overall Length
- 7 in
- Head Dia.
- 1/2 in
- Shank Dia.
- 1/4 in
- Head Length
- 1 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Details
- Trade Number
- SC-5L6
- Item
- Carbide Bur
- Shank Material
- Hardened Steel
- End Type
- Radius
- Number of Ends
- Single End
- Coating
- Bright (Uncoated)
- Cut Type
- Single
- Abrading Application
- General Purpose Use for Smooth Finish
- Head Shape
- Cylinder
- Head Material
- Carbide
- Max. Speed
- 50,000 RPM
- Primary Material Application
- Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
- Operating Speed - Maximum
- 50,000 RPM
- List Number
- 1847
- System of Measurement
- Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SC-5L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 1847, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.