1/2x1/4 Hardened Steel Shank Standard Cut Carbide SF-13 Cle-Line 1848 Round Nose Tree Bur

  • Mfr # C17657

  • Zoro # G4956327


product price:  $28.59
/ea

Key Features

Length of Cut
3/4 in
Trade Number
SF-13
Overall Length
2 1/2 in
Shank Material
Hardened Steel
Head Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17657
Zoro #
G4956327
UPC #
697334176572
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
2 1/2 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
3/4 in

Details

Trade Number
SF-13
Item
Carbide Bur
Shank Material
Hardened Steel
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Max. Speed
50,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
End Type
Radius
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Titanium
Head Shape
Tree
Head Material
Carbide
Cut Type
Single
Coating
Bright (Uncoated)
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1848
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-13, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.