1/2x1/4 Hardened Steel Shank Standard Cut Carbide SF-5L6 Cle-Line 1848 Round Nose Tree Bur
Mfr # C17814
Zoro # G4956099
product price:Â $50.39
/eaKey Features
Length of Cut
1 in
Trade Number
SF-5L6
Overall Length
7 in
Shank Material
Hardened Steel
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17814
Zoro #
G4956099
UPC #
697334178149
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
7 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 in
Details
Trade Number
SF-5L6
Item
Carbide Bur
Shank Material
Hardened Steel
Cut Type
Single
Head Shape
Tree
Coating
Bright (Uncoated)
Abrading Application
General Purpose Use for Smooth Finish
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
End Type
Radius
Max. Speed
50,000 RPM
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Head Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
List Number
1848
Operating Speed - Maximum
50,000 RPM
System of Measurement
Inch
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SF-5L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 1848, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.