1/2x1/4 Hardened Steel Shank Standard Cut Carbide SF-5L6 Cle-Line 1851 Egg Shaped Bur

  • Mfr # C17811

  • Zoro # G4955450


product price:  $42.65
/ea

Key Features

Length of Cut
7/8 in
Trade Number
SF-5L6
Overall Length
6 7/8 in
Shank Material
Steel
Head Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17811
Zoro #
G4955450
UPC #
697334178118
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
6 7/8 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
7/8 in

Details

Trade Number
SF-5L6
Item
Oval Bur SE
Shank Material
Steel
Head Material
Carbide
Cut Type
Single
End Type
Radius
Coating
Bright (Uncoated)
Max. Speed
50,000 RPM
Number of Ends
Single End
Head Shape
Oval
Abrading Application
General Purpose Use for Smooth Finish
Operating Speed - Maximum
50,000 RPM

Description

Oval Bur SE, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 7/8 in, Included Angle Not Applicable, Overall Length 6 7/8 in, Trade Number SF-5L6, Head Shape Oval, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.