1/2x1/4 Hardened Steel Shank Standard Cut Carbide SG-5 Cle-Line 1849 Pointed Tree Bur
Mfr # C17685
Zoro # G4955959
product price:Â $26.79
/eaKey Features
Length of Cut
1 in
Trade Number
SG-5
Overall Length
2 3/4 in
Shank Material
Steel
End Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C17685
Zoro #
G4955959
UPC #
697334176855
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2 3/4 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in
Details
Trade Number
SG-5
Item
Tree Bur SG
Shank Material
Steel
End Type
Pointed
Material Category Application
Brass, Bronze, Cast Iron, Copper, Fiberglass, Inconel, Malleable Iron, Masonite, Stainless Steel, Steel, Titanium
Cut Type
Single
Material Application
Alloy Steel, Brass, Bronze, Carbon Steel, Cast Iron, Copper, Fiberglass, Inconel, , Masonite, Stainless Steel, Titanium
Number of Ends
Single End
Head Material
Carbide
Coating
Bright (Uncoated)
Max. Speed
50,000 RPM
Head Shape
Tree
Abrading Application
General Purpose Use for Smooth Finish
Primary Material Application
Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium
Operating Speed - Maximum
50,000 RPM
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SG-5, Primary Material Application Brass, Bronze, Carbon Steel, Cast Iron, Copper, Stainless Steel, Titanium, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.