1/2x1/4 Hardened Steel Shank Standard Cut Carbide SG-5L6 Cle-Line 1849 Pointed Tree Bur
Mfr # C17817
Zoro # G4955846
product price:Â $43.85
/eaKey Features
Length of Cut
1 in
Trade Number
SG-5L6
Overall Length
7 in
Shank Material
Steel
Head Shape
Tree
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C17817
Zoro #
G4955846
UPC #
697334178170
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
7 in
Head Dia.
1/2 in
Shank Dia.
1/4 in
Head Length
1 in
Details
Trade Number
SG-5L6
Item
Tree Bur SG
Shank Material
Steel
Head Shape
Tree
End Type
Pointed
Number of Ends
Single End
Material Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Max. Speed
50,000 RPM
Material Category Application
Cast Iron, Ferrous and Non-Ferrous Metals, Steel
Coating
Bright (Uncoated)
Cut Type
Single
Abrading Application
General Purpose Use for Smooth Finish
Head Material
Carbide
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
50,000 RPM
Description
Tree Bur SG, End Type Pointed, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 7 in, Trade Number SG-5L6, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.