1/2x1/4 Hardened Steel Shank Standard Cut Carbide SH-5L6 Cle-Line 1854 Flame Shaped Bur

  • Mfr # C17819

  • Zoro # G4954717


product price:  $55.59
/ea

Key Features

Length of Cut
1-1/4 in
Trade Number
SH-5L6
Overall Length
7 1/4 in
Shank Material
Steel
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17819
Zoro #
G4954717
UPC #
697334178194
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
7 1/4 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/4 in

Details

Trade Number
SH-5L6
Item
Flame Bur SH
Shank Material
Steel
Max. Speed
50,000 RPM
Head Shape
Flame
Cut Type
Single
Number of Ends
Single End
Coating
Bright (Uncoated)
Head Material
Carbide
Abrading Application
General Purpose Use for Smooth Finish
Operating Speed - Maximum
50,000 RPM

Description

Flame Bur SH, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/4 in, Included Angle Not Applicable, Overall Length 7 1/4 in, Trade Number SH-5L6, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, Coating Bright (Uncoated), Head Material Carbide, Shank Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.