1/2x1/4 Hardened Steel Shank Standard Cut Carbide SL-4 Cle-Line 1852 Included Angle Bur

  • Mfr # C17716

  • Zoro # G4955356


product price:  $30.99
/ea

Key Features

Length of Cut
1-1/8 in
Trade Number
SL-4
Overall Length
3 in
Shank Material
Hardened Steel
Included Angle
14 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C17716
Zoro #
G4955356
UPC #
697334177166
Country of Origin
United States

Dimensions

Length of Cut
1-1/8 in
Overall Length
3 in
Shank Dia.
1/4 in
Head Dia.
1/2 in
Head Length
1 1/8 in

Details

Trade Number
SL-4
Item
Carbide Bur
Shank Material
Hardened Steel
Included Angle
14 Degrees
Head Shape
Cone
Max. Speed
50,000 RPM
Abrading Application
General Purpose Use for Smooth Finish
Cut Type
Single
Head Material
Carbide
End Type
Radius
Coating
Bright (Uncoated)
Primary Material Application
Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel
Operating Speed - Maximum
50,000 RPM
List Number
1852
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 3 in, Trade Number SL-4, Primary Material Application Cast Iron, Ferrous Metals, Non-Ferrous Metals, Steel, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 1852, System of Measurement Inch, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.