Shop CLE-LINE

12x1x0.042 14T Demolition Metal Cutting Bi-Metal Reciprocating Blade Cle-Line RSB-D (10/Tube)

  • Mfr # C30140

  • Zoro # G1773267


product price:  $4.59
/ea
Sold in multiples of 10 for $45.90

Key Features

Length
12 in
Application
Metal
Cut Width
0.042 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C30140
Zoro #
G1773267
UPC #
093367301408
Country of Origin
China

Dimensions

Length
12 in
Cut Width
0.042 in

Details

Item
Reciprocating Saw Blade
Application
Metal

Description

Rsb-D Demo Recips Metal Cut 12 In.X1 In.X0.042

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.